Motion
01820331

Made in USA
01820331

27-1/2" OAL, 7-1/4" Hex Length, 1-1/2" Bar Length, 7/16-20 Milling Machine Drawbar Compatible with Universal
MI ITEM #11671984
MFR #01820331
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01820331

27-1/2" OAL, 7-1/4" Hex Length, 1-1/2" Bar Length, 7/16-20 Milling Machine Drawbar Compatible with Universal
MI ITEM #11671984
MFR #01820331

Mfr description
01820331 01820331 FITS ALL MILLS UNIVERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Length
    7-1/4 in
  • Overall Length
    27.5000 in, 27-1/2 in
  • Thread Length
    1-1/2 in
  • Thread Size
    7/16-20

Details

  • Machine Compatibility
    Universal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)