Motion
01856012

Made in USA
01856012

7° 0.06" Small End Diam, 5/16" LOC, 2 Flute Solid Carbide Tapered Ball End Mill - Uncoated, 1-1/2" OAL, 1/8" Shank Diam, Straight Flute, Centercutting
MI ITEM #11671988
MFR #01856012
Price$70.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01856012

7° 0.06" Small End Diam, 5/16" LOC, 2 Flute Solid Carbide Tapered Ball End Mill - Uncoated, 1-1/2" OAL, 1/8" Shank Diam, Straight Flute, Centercutting
MI ITEM #11671988
MFR #01856012

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$70.25/each

Specifications

Dimensions

  • Length of Cut
    5/16 in
  • Nose Radius
    0.0300 in
  • Overall Length
    1-1/2 in
  • Shank Diameter
    1/8 in
  • Small End Diameter
    0.0600 in

Details

  • Center Cutting
    Yes
  • End Type
    Ball
  • Finish Coating
    Uncoated
  • Flute Type
    Straight
  • Material
    Solid Carbide
  • Number Of Flutes
    2
  • Taper Angle Per Side
    7.00

Overview

Mfr description
01856012 01856012 1 .03"RADX1/8S BALL 2
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought