Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01856038

7° 0.092" Small End Diam, 3/8" LOC, 2 Flute Solid Carbide Tapered Ball End Mill - Uncoated, 2" OAL, 3/16" Shank Diam, Straight Flute, Centercutting
MI ITEM #11671990
MFR #01856038

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
01856038 01856038 3 .046RADX3/16S BALL 2
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Finish Coating
    Uncoated
  • Taper Angle Per Side
    7.00
  • Length of Cut
    3/8 in
  • Number Of Flutes
    2
  • Shank Diameter
    3/16 in
  • Overall Length
    2 in
  • Center Cutting
    Yes
  • End Type
    Ball
  • Flute Type
    Straight
  • Material
    Solid Carbide
  • Nose Radius
    0.0460 in
  • Small End Diameter
    0.0920 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text