Motion
01856046

Made in USA
01856046

7° 1/8" Small End Diam, 1/2" LOC, 2 Flute Solid Carbide Tapered Ball End Mill - Uncoated, 2-1/2" OAL, 1/4" Shank Diam, Straight Flute, Centercutting
Mi Item #11671991
MFR #01856046
Price$93.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01856046

7° 1/8" Small End Diam, 1/2" LOC, 2 Flute Solid Carbide Tapered Ball End Mill - Uncoated, 2-1/2" OAL, 1/4" Shank Diam, Straight Flute, Centercutting
Mi Item #11671991
MFR #01856046

Mfr description
01856046 01856046 4 1/16RADX1/4SH BALL 2
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.58/each

Specifications

Dimensions

  • Length of Cut
    1/2 in
  • Nose Radius
    0.0620 in
  • Overall Length
    2-1/2 in
  • Shank Diameter
    1/4 in
  • Small End Diameter
    1/8 in

Details

  • Center Cutting
    Yes
  • End Type
    Ball
  • Finish Coating
    Uncoated
  • Flute Type
    Straight
  • Material
    Solid Carbide
  • Number Of Flutes
    2
  • Taper Angle Per Side
    7.00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)