Motion
01865666

Made in USA
01865666

24 Grit Silicon Carbide Round Dressing Stick - 6 x 1/2, Very Coarse Grade, Vitrified Bond
Mi Item #11671996
MFR #01865666
Price$9.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01865666

24 Grit Silicon Carbide Round Dressing Stick - 6 x 1/2, Very Coarse Grade, Vitrified Bond
Mi Item #11671996
MFR #01865666

Mfr description
01865666 01865666 1/2"D X 6 C24 MAGAZINE
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.63/each

Specifications

Dimensions

  • Length
    6 in
  • Thickness
    1/2 in

Details

  • Bond Type
    Vitrified
  • Grade
    Very Coarse
  • Grit Number
    24
  • Material
    Silicon Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)