Motion
01865690

Made in USA
01865690

220 Grit Aluminum Oxide Rectangular Dressing Stick - 4 x 1/2 x 1/2, Very Fine Grade, Vitrified Bond
Mi Item #11671998
MFR #01865690
Price$3.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01865690

220 Grit Aluminum Oxide Rectangular Dressing Stick - 4 x 1/2 x 1/2, Very Fine Grade, Vitrified Bond
Mi Item #11671998
MFR #01865690

Mfr description
01865690 01865690 1/2 X 1/2 X 4 WA220 DI
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.38/each

Specifications

Dimensions

  • Length
    4 in
  • Thickness
    1/2 in

Details

  • Bond Type
    Vitrified
  • Grade
    Very Fine
  • Grit Number
    220
  • Material
    Aluminum Oxide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)