1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
01865708
150 Grit Aluminum Oxide Rectangular Dressing Stick - 6 x 1 x 1, Very Fine Grade, Vitrified Bond
Mi Item #
11671999
MFR #
01865708
Price
$9.93
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Dressing Tools
Dressing Sticks
Made in USA 01865708
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
01865708
150 Grit Aluminum Oxide Rectangular Dressing Stick - 6 x 1 x 1, Very Fine Grade, Vitrified Bond
Mi Item #
11671999
MFR #
01865708
Mfr description
01865708 01865708 1 X 1 X 6 WA150 DIAM/C
Aluminum Oxide is the most commonly used abrasive
Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
Commonly used on ferrous alloys, high-tensile materials, and wood.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$9
.93
/each
Add to Cart
Specifications
Dimensions
Length
6 in
Thickness
1 in
Details
Bond Type
Vitrified
Grade
Very Fine
Grit Number
150
Material
Aluminum Oxide
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items