Motion
01884436

Made in USA
01884436

Light-Duty 3" Max Opening, 1-7/8" Throat Depth, Aluminum Alloy Standard C-Clamp 1,100 Lb Capacity, 0" Min Opening, Standard Throat Depth
MI ITEM #11672005
MFR #01884436
List Price$50.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01884436

Light-Duty 3" Max Opening, 1-7/8" Throat Depth, Aluminum Alloy Standard C-Clamp 1,100 Lb Capacity, 0" Min Opening, Standard Throat Depth
MI ITEM #11672005
MFR #01884436

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.90/each for your price

Overview

Mfr description
01884436 01884436 CHAMPION 3" C-CLAMP AL
  • Light duty C-Clamps typically maintain clamping pressures ranging from 400-2000 pounds
  • Standard C-Clamps are used for holding and aligning together multiple workpieces.

Specifications

  • Application Strength
    Light Duty
  • Clamp Material
    Aluminum Alloy
  • Clamp Type
    Standard C-Clamp
  • Color
    Gray
  • Load Capacity
    1,100 lbs
  • Maximum Opening Capacity
    3 in
  • Minimum Opening Capacity
    0 in
  • Screw Diameter
    7/16 in
  • Screw Finish/Coating
    Copper Plated
  • Throat Depth
    1-7/8 in
  • Throat Depth Style
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text