Specifications
Dimensions
- Screw Diameter7/16 in
- Throat Depth2 in
Details
- Application StrengthLight Duty
- Clamp MaterialAluminum Alloy
- Clamp TypeStandard C-Clamp
- ColorGray
- Load Capacity1,500 lbs
- Maximum Opening Capacity4 in
- Minimum Opening Capacity0 in
- Screw Finish/CoatingCopper Plated
- Throat Depth StyleStandard
Overview
Mfr description
01884444 01884444 CHAMPION 4" C-CLAMP AL
- Light duty C-Clamps typically maintain clamping pressures ranging from 400-2000 pounds
- Standard C-Clamps are used for holding and aligning together multiple workpieces.