Motion
01884469

Made in USA
01884469

Light-Duty 6" Max Opening, 2-3/4" Throat Depth, Aluminum Alloy Standard C-Clamp 2,000 Lb Capacity, 0" Min Opening, Standard Throat Depth
Mi Item #11672008
MFR #01884469
Price$96.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01884469

Light-Duty 6" Max Opening, 2-3/4" Throat Depth, Aluminum Alloy Standard C-Clamp 2,000 Lb Capacity, 0" Min Opening, Standard Throat Depth
Mi Item #11672008
MFR #01884469

Mfr description
01884469 01884469 CHAMPION 6" C-CLAMP AL
  • Light duty C-Clamps typically maintain clamping pressures ranging from 400-2000 pounds
  • Standard C-Clamps are used for holding and aligning together multiple workpieces.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.03/each

Specifications

Dimensions

  • Screw Diameter
    5/8 in
  • Throat Depth
    2-3/4 in

Details

  • Application Strength
    Light Duty
  • Clamp Material
    Aluminum Alloy
  • Clamp Type
    Standard C-Clamp
  • Color
    Gray
  • Load Capacity
    2,000 lbs
  • Maximum Opening Capacity
    6 in
  • Minimum Opening Capacity
    0 in
  • Screw Finish/Coating
    Copper Plated
  • Throat Depth Style
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)