Motion
01916048

Made in USA
01916048

3/4" Diam x 1/8" Face Width, Carbide-Tipped, 6 Teeth, Shank Connection Woodruff Keyseat Cutter - TiN Finish, 2-1/8" OAL x 1/2" Shank, Straight Teeth, ANSI 406, Old Standard 7
MI ITEM #11672018
MFR #01916048
List Price$292.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01916048

3/4" Diam x 1/8" Face Width, Carbide-Tipped, 6 Teeth, Shank Connection Woodruff Keyseat Cutter - TiN Finish, 2-1/8" OAL x 1/2" Shank, Straight Teeth, ANSI 406, Old Standard 7
MI ITEM #11672018
MFR #01916048

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$292.08/each for your price

Overview

Mfr description
01916048 01916048 406 3/4 X1/8 CARB TIP
  • Carbide tips cut faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Straight tooth cutters are used for lighter and thinner cutting operations
  • They have more teeth than staggered cutters for a finer finish on the workpiece
  • Titanium nitride (TiN) is a multi-purpose coating that increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • American Standard Number
    406 ANSI
  • Connection Type
    Shank
  • Cutter Diameter
    3/4 in
  • Cutter Width
    1/8 in
  • Cutting Width Tolerance
    +0.0000/-0.0005 in
  • Finish Coating
    TiN
  • Material
    Carbide-Tipped
  • Material Grade
    Micrograin
  • Number Of Teeth
    6
  • Old Standard Number
    7
  • Overall Length
    2-1/8 in
  • Oversized For Resharpening
    No
  • Shank Diameter
    1/2 in
  • Tooth Type
    Straight
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text