Motion
01916154

Made in USA
01916154

1" Diam x 5/16" Face Width, Carbide-Tipped, 8 Teeth, Shank Connection Woodruff Keyseat Cutter - TiN Finish, 2-5/16" OAL x 1/2" Shank, Straight Teeth, ANSI 1008, Old Standard B
Mi Item #11672029
MFR #01916154
Price$334.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01916154

1" Diam x 5/16" Face Width, Carbide-Tipped, 8 Teeth, Shank Connection Woodruff Keyseat Cutter - TiN Finish, 2-5/16" OAL x 1/2" Shank, Straight Teeth, ANSI 1008, Old Standard B
Mi Item #11672029
MFR #01916154

Mfr description
01916154 01916154 1008 1 X5/16 CARB TIP
  • Carbide tips cut faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Straight tooth cutters are used for lighter and thinner cutting operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$334.83/each

Specifications

Dimensions

  • Cutter Diameter
    1 in
  • Cutter Width
    5/16 in
  • Overall Length
    2-5/16 in
  • Oversized For Resharpening
    No
  • Shank Diameter
    1/2 in

Details

  • American Standard Number
    1008 ANSI
  • Connection Type
    Shank
  • Cutting Width Tolerance
    +0.0000/-0.0005 in
  • Finish Coating
    TiN
  • Material
    Carbide-Tipped
  • Material Grade
    Micrograin
  • Number Of Teeth
    8
  • Old Standard Number
    B
  • Tooth Type
    Straight
  • Weldon Flat
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)