Motion
01916311

Made in USA
01916311

1-1/2" Diam x 3/8" Face Width, Carbide-Tipped, 8 Teeth, Shank Connection Woodruff Keyseat Cutter - TiN Finish, 2-3/8" OAL x 1/2" Shank, Straight Teeth, ANSI 1212, Old Standard G
MI ITEM #11672042
MFR #01916311
List Price$430.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01916311

1-1/2" Diam x 3/8" Face Width, Carbide-Tipped, 8 Teeth, Shank Connection Woodruff Keyseat Cutter - TiN Finish, 2-3/8" OAL x 1/2" Shank, Straight Teeth, ANSI 1212, Old Standard G
MI ITEM #11672042
MFR #01916311

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$430.95/each for your price

Overview

Mfr description
01916311 01916311 1212 1-1/2X3/8 CRB TIP
  • Carbide tips cut faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Straight tooth cutters are used for lighter and thinner cutting operations
  • They have more teeth than staggered cutters for a finer finish on the workpiece
  • Titanium nitride (TiN) is a multi-purpose coating that increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Cutter Diameter
    1-1/2 in
  • Cutter Width
    3/8 in
  • American Standard Number
    1212 ANSI
  • Tooth Type
    Straight
  • Material
    Carbide-Tipped
  • Overall Length
    2-3/8 in
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    8
  • Finish Coating
    TiN
  • Material Grade
    Micrograin
  • Connection Type
    Shank
  • Cutting Width Tolerance
    +0.0000/-0.0005 in
  • Old Standard Number
    G
  • Oversized For Resharpening
    No
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought