Motion
01917749

Made in USA
01917749

1-1/4", 1-1/4" LOC, 1" Shank Diam, 4-1/4" OAL, 6 Flute, Carbide-Tipped Square End Mill Single End, Uncoated, Spiral Flute, 6° Helix, Right Hand Cut, Right Hand Flute
MI ITEM #11672046
MFR #01917749
List Price$485.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01917749

1-1/4", 1-1/4" LOC, 1" Shank Diam, 4-1/4" OAL, 6 Flute, Carbide-Tipped Square End Mill Single End, Uncoated, Spiral Flute, 6° Helix, Right Hand Cut, Right Hand Flute
MI ITEM #11672046
MFR #01917749

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$485.38/each for your price

Overview

Mfr description
01917749 01917749 1 1/4 6FL USA RH SPIR
  • Carbide tips cut faster than high speed steel. It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.
  • Non-Center Cutting applications have peripheral teeth allowing for the user to side (radial) cut or contour an exterior surface. Used in applications where plunge cutting is not necessary.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Mill Diameter
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Extended Reach
    No
  • Helix Angle
    6
  • Overall Length
    1-1/2 in
  • Length Type
    Regular
  • Center Cutting
    NonCenter Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Cutting Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide-Tipped

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought