Motion
01942002

Made in USA
01942002

1/4" Hole, Wheel Mandrel - 5/8" Max Wheel Width, 1/4" Shank Diam, 2-1/2" OAL
Mi Item #11672051
MFR #01942002
Price$29.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01942002

1/4" Hole, Wheel Mandrel - 5/8" Max Wheel Width, 1/4" Shank Diam, 2-1/2" OAL
Mi Item #11672051
MFR #01942002

Mfr description
01942002 01942002 1/4 ARB FOR 5/8 THICK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.80/each

Specifications

Dimensions

  • For Hole Size
    1/4 in
  • Maximum Wheel Width
    5/8 in
  • Overall Length
    2-1/2 in
  • Shank Diameter
    1/4 in
  • Thread Size
    1-1/4-16
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)