Motion
01983501

Made in USA
01983501

0.01" Diam, 0.03" LOC, 2 Flute High Speed Steel Ball End Mill Single End, 1-1/2" OAL, 1/8" Shank Diam
MI ITEM #11672056
MFR #01983501
Price$68.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01983501

0.01" Diam, 0.03" LOC, 2 Flute High Speed Steel Ball End Mill Single End, 1-1/2" OAL, 1/8" Shank Diam
MI ITEM #11672056
MFR #01983501

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68.55/each

Specifications

Dimensions

  • Length of Cut  
    0.0300 in
  • Length Type
    Regular
  • Mill Diameter  
    0.0100 in
  • Overall Length
    1-1/2 in
  • Shank Diameter  
    1/8 in

Details

  • Cutting Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Single Or Double End  
    Single

Overview

Mfr description
01983501 01983501 .010X1/8X.03 HSS 2FL M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought