Motion
01983808

Made in USA
01983808

Ball End Mill - 858 Series, High Speed Steel Material, 0.0300 in Mill Dia., 0.0900 in Cutting Length, 1/8 in Shank Dia., 1-1/2 in Overall Length
MI ITEM #11672060
MFR #01983808
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01983808

Ball End Mill - 858 Series, High Speed Steel Material, 0.0300 in Mill Dia., 0.0900 in Cutting Length, 1/8 in Shank Dia., 1-1/2 in Overall Length
MI ITEM #11672060
MFR #01983808

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01983808 01983808 .030X1/8X.09 HSS 2FL M

Specifications

  • Mill Diameter
  • Mill Material
    High Speed Steel
  • Finish Coating
    Bright, Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Center Cutting
    Yes
  • Extended Reach
    No
  • Helix Angle
    35°-40 °
  • Reach Length
    0.0900 in
  • Overall Length
    1-1/2 in
  • Shank Type
    Straight
  • Length Type
    Regular
  • Series
    858
  • Variable Helix
    Yes
  • Variable Index
    No
  • Material
    High Speed Steel
  • Flute Direction
    Right Hand
  • Flute Type
    Helical
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought