Motion
01983956

Made in USA
01983956

0.04" Diam, 0.12" LOC, 2 Flute High Speed Steel Ball End Mill Single End, 1-1/2" OAL, 3/16" Shank Diam
MI ITEM #11672062
MFR #01983956
Price$43.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01983956

0.04" Diam, 0.12" LOC, 2 Flute High Speed Steel Ball End Mill Single End, 1-1/2" OAL, 3/16" Shank Diam
MI ITEM #11672062
MFR #01983956

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.68/each

Specifications

Dimensions

  • Length of Cut  
    0.1200 in
  • Length Type
    Regular
  • Mill Diameter  
    0.0400 in
  • Overall Length
    1-1/2 in
  • Shank Diameter  
    3/16 in

Details

  • Cutting Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Single Or Double End  
    Single

Overview

Mfr description
01983956 01983956 .040X3/16X.120 HSS 2FL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought