Overview
Mfr description
01984350 01984350 .065X3/16X.195 HSS 2FL
Specifications
- Mill Diameter
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Overall Length1-1/2 in
- Length TypeRegular
- MaterialHigh Speed Steel
- Flute DirectionRight Hand
- Cutting DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data