Motion
01984608

Made in USA
01984608

0.08" Diam, 0.24" LOC, 2 Flute High Speed Steel Ball End Mill Single End, 1-1/2" OAL, 3/16" Shank Diam
Mi Item #11672070
MFR #01984608
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01984608

0.08" Diam, 0.24" LOC, 2 Flute High Speed Steel Ball End Mill Single End, 1-1/2" OAL, 3/16" Shank Diam
Mi Item #11672070
MFR #01984608

Mfr description
01984608 01984608 .080X3/16X.24 HSS 2FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length of Cut  
    0.2400 in
  • Length Type
    Regular
  • Mill Diameter  
    0.0800 in
  • Overall Length
    1-1/2 in
  • Shank Diameter  
    3/16 in

Details

  • Cutting Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Single Or Double End  
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)