Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01984657

0.085" Diam, 0.255" LOC, 2 Flute High Speed Steel Ball End Mill Single End, 1-1/2" OAL, 3/16" Shank Diam
MI ITEM #11672071
MFR #01984657

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
01984657 01984657 .085X3/16X.255 HSS 2FL

Specifications

  • Mill Diameter
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Overall Length
    1-1/2 in
  • Length Type
    Regular
  • Material
    High Speed Steel
  • Flute Direction
    Right Hand
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text