Specifications
Dimensions
- Length of Cut0.0220 in
- Length TypeStub
- Mill Diameter0.0150 in
- Overall Length1-1/2 in
- Shank Diameter1/8 in
Details
- Cutting DirectionRight Hand
- Flute DirectionRight Hand
- MaterialHigh Speed Steel
- Number Of Flutes2
- Single Or Double EndSingle