Overview
Mfr description
01985308 01985308 .035X3/16X.052 HSS 2F
Specifications
- Mill Diameter
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Overall Length1-1/2 in
- Length TypeStub
- MaterialHigh Speed Steel
- Flute DirectionRight Hand
- Cutting DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data