Motion
01985407

Made in USA
01985407

0.04" Diam, 0.06" LOC, 2 Flute High Speed Steel Ball End Mill Single End, 1-1/2" OAL, 3/16" Shank Diam
MI ITEM #11672081
MFR #01985407
List Price$43.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01985407

0.04" Diam, 0.06" LOC, 2 Flute High Speed Steel Ball End Mill Single End, 1-1/2" OAL, 3/16" Shank Diam
MI ITEM #11672081
MFR #01985407

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.50/each for your price

Overview

Mfr description
01985407 01985407 .040X3/16X.06 HSS 2F M

Specifications

  • Mill Diameter
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Overall Length
    1-1/2 in
  • Length Type
    Stub
  • Material
    High Speed Steel
  • Flute Direction
    Right Hand
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought