Motion
01985803

Made in USA
01985803

0.065" Diam, 0.097" LOC, 2 Flute High Speed Steel Ball End Mill Single End, 1-1/2" OAL, 3/16" Shank Diam
Mi Item #11672086
MFR #01985803
Price$56.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01985803

0.065" Diam, 0.097" LOC, 2 Flute High Speed Steel Ball End Mill Single End, 1-1/2" OAL, 3/16" Shank Diam
Mi Item #11672086
MFR #01985803

Mfr description
01985803 01985803 .065X3/16X.097 HSS 2F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.43/each

Specifications

Dimensions

  • Length of Cut  
    0.0970 in
  • Length Type
    Stub
  • Mill Diameter  
    0.0650 in
  • Overall Length
    1-1/2 in
  • Shank Diameter  
    3/16 in

Details

  • Cutting Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Single Or Double End  
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)