Motion
01986207

Made in USA
01986207

0.09" Diam, 0.135" LOC, 2 Flute High Speed Steel Ball End Mill Single End, 1-1/2" OAL, 3/16" Shank Diam
Mi Item #11672091
MFR #01986207
Price$57.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01986207

0.09" Diam, 0.135" LOC, 2 Flute High Speed Steel Ball End Mill Single End, 1-1/2" OAL, 3/16" Shank Diam
Mi Item #11672091
MFR #01986207

Mfr description
01986207 01986207 .090X3/16X.135 HSS 2F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.95/each

Specifications

Dimensions

  • Length of Cut  
    0.1350 in
  • Length Type
    Stub
  • Mill Diameter  
    0.0900 in
  • Overall Length
    1-1/2 in
  • Shank Diameter  
    3/16 in

Details

  • Cutting Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Single Or Double End  
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)