Motion
02037539

Made in USA
02037539

1-3/8" Diam x 5/16" Face Width, Carbide-Tipped, 8 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-5/16" OAL x 1/2" Shank, Straight Teeth, ANSI 1011, Old Standard 23
MI ITEM #11672106
MFR #02037539
List Price$317.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02037539

1-3/8" Diam x 5/16" Face Width, Carbide-Tipped, 8 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-5/16" OAL x 1/2" Shank, Straight Teeth, ANSI 1011, Old Standard 23
MI ITEM #11672106
MFR #02037539

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$317.23/each for your price

Overview

Mfr description
02037539 02037539 1011 1-3/8DIA X 5/16W
  • Carbide tips cut faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Straight tooth cutters are used for lighter and thinner cutting operations
  • They have more teeth than staggered cutters for a finer finish on the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutter Diameter
    1-3/8 in
  • Cutter Width
    5/16 in
  • American Standard Number
    1011 ANSI
  • Tooth Type
    Straight
  • Material
    Carbide-Tipped
  • Overall Length
    2-5/16 in
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    8
  • Finish Coating
    Uncoated
  • Material Grade
    Micrograin
  • Connection Type
    Shank
  • Cutting Width Tolerance
    +0.0000/-0.0005 in
  • Old Standard Number
    23
  • Oversized For Resharpening
    No
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought