Motion
02037604

Made in USA
02037604

1-3/8" Diam x 3/8" Face Width, Carbide-Tipped, 8 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/8" OAL x 1/2" Shank, Staggered Teeth, ANSI 1211, Old Standard F
MI ITEM #11672113
MFR #02037604
List Price$371.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02037604

1-3/8" Diam x 3/8" Face Width, Carbide-Tipped, 8 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/8" OAL x 1/2" Shank, Staggered Teeth, ANSI 1211, Old Standard F
MI ITEM #11672113
MFR #02037604

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$371.68/each for your price

Overview

Mfr description
02037604 02037604 1211 1-3/8DIA X 3/8W U
  • Carbide tips cut faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Staggered tooth cutters are used at higher speeds for larger and deeper cutting operations
  • They have fewer teeth than straight cutters for better chip removal from the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutter Diameter
    1-3/8 in
  • Cutter Width
    3/8 in
  • American Standard Number
    1211 ANSI
  • Tooth Type
    Staggered
  • Material
    Carbide-Tipped
  • Overall Length
    2-3/8 in
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    8
  • Finish Coating
    Uncoated
  • Material Grade
    Micrograin
  • Connection Type
    Shank
  • Cutting Width Tolerance
    +0.0000/-0.0005 in
  • Old Standard Number
    F
  • Oversized For Resharpening
    No
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text