Motion
02040988

Made in USA
02040988

0.1855" to 0.4995", Dowel Pin Chucking Reamer Set; Straight Flute, Right Hand Cut, 4 & 6 Flute, 12 Pieces
Mi Item #11672129
MFR #02040988
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02040988

0.1855" to 0.4995", Dowel Pin Chucking Reamer Set; Straight Flute, Right Hand Cut, 4 & 6 Flute, 12 Pieces
Mi Item #11672129
MFR #02040988

Mfr description
02040988 02040988 SET OF12:.1855 TO.4995
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Carbide tips cuts faster than high speed steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Largest Reamer Diameter
    0.4995 in
  • Reamer Diameter
    0.1855 in, 0.1870 in, 0.2480 in, 0.2495 in, 0.3105 in, 0.3120 in, 0.3730 in, 0.3745 in, 0.4355 in, 0.4370 in, 0.4980 in, 0.4995 in
  • Smallest Reamer Diameter
    0.1855 in
  • Variable Diameter Reamer Type
    None

Details

  • Cutting Direction
    Right Hand
  • Dowel Pin Reamer Tolerance
    -0.0002 in
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Includes
    Dowel Pin Reamer
  • Material
    Carbide-Tipped
  • Number Of Flutes
    4, 6
  • Number Of Pieces
    12
  • Reamer Diameter Tolerance
    0.0000 in to -0.0002 in
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)