Motion
2041242
02041242 02041242 .3740 UNDERSIZE CARB T
Mi Item #11672136
MFR #2041242
Price$133.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02041242 02041242 .3740 UNDERSIZE CARB T
Mi Item #11672136
MFR #2041242

Mfr description
02041242 02041242 .3740 UNDERSIZE CARB T
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloy
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.63/each

Specifications

Dimensions

  • Flute Length
    1-3/4 in
  • Over Under Size Reamer
    Yes
  • Overall Length
    7 in
  • Reamer Diameter
    0.3740 in
  • Under Size Over Size Dowel Pin Size
    0.3740 U/S
  • Variable Diameter Reamer Type
    None

Details

  • Cutting Direction
    Right Hand
  • Dowel Pin Reamer
    No
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    Carbide-Tipped
  • Number Of Flutes
    4
  • Reamer Diameter Tolerance
    0.0002 to -0.0000 in
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)