Motion
02041986

Made in USA
02041986

0.1865" to 0.501", Over/Undersize Chucking Reamer Set; Straight Flute, Right Hand Cut, 12 Pieces
MI ITEM #11672142
MFR #02041986
List Price$1,468.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02041986

0.1865" to 0.501", Over/Undersize Chucking Reamer Set; Straight Flute, Right Hand Cut, 12 Pieces
MI ITEM #11672142
MFR #02041986

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,468.70/each for your price

Overview

Mfr description
02041986 02041986 SET OF 12 CAR TPD OVER
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys
  • Straight flutes are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Smallest Reamer Diameter
    0.1865 in
  • Largest Reamer Diameter
    0.5010 in
  • Material
    Carbide-Tipped
  • Flute Type
    Straight
  • Number Of Pieces
    12
  • Reamer Diameter
    0.1865 in, 0.1885 in, 0.2490 in, 0.2510 in, 0.3115 in, 0.3135 in, 0.3740 in, 0.3760 in, 0.4365 in, 0.4385 in, 0.4990 in, 0.5010 in
  • Includes
    Over Under Size Reamer
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought