Motion
02058550

Made in USA
02058550

#0 to #7 Pin, Straight Shank, Taper Pin Reamer Set;Helical Flute, Left Hand Spiral, Right Hand Cut, High Speed Steel, Bright Finish, 7 Pieces
MI ITEM #11672143
MFR #02058550
Price$717.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02058550

#0 to #7 Pin, Straight Shank, Taper Pin Reamer Set;Helical Flute, Left Hand Spiral, Right Hand Cut, High Speed Steel, Bright Finish, 7 Pieces
MI ITEM #11672143
MFR #02058550

Mfr description
02058550 02058550 7/0 TO 0;7PC. HSS USA
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$717.87/each

Specifications

Dimensions

  • Max Taper Pin Size Wire
    #0
  • Min Taper Pin Size Wire
    #7/0
  • Taper Pin Size Wire
    #7/0, #6/0, #5/0, #4/0, #3/0, #2/0, #0

Details

  • Cutting Direction
    Right Hand
  • Flute Type
    Helical
  • Reamer Finish Coating
    Bright
  • Reamer Material
    High Speed Steel
  • Set Includes
    (7) Taper Pin Reamers
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand
  • Storage Unit Material
    Plastic
  • Storage Unit Type
    Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)