Motion
02058576

Made in USA
02058576

#5 to #0 Pin, Straight Shank, Taper Pin Reamer Set;Helical Flute, Left Hand Spiral, Right Hand Cut, High Speed Steel, Bright Finish, 6 Pieces
MI ITEM #11672144
MFR #02058576
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02058576

#5 to #0 Pin, Straight Shank, Taper Pin Reamer Set;Helical Flute, Left Hand Spiral, Right Hand Cut, High Speed Steel, Bright Finish, 6 Pieces
MI ITEM #11672144
MFR #02058576

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02058576 02058576 0 TO 5;6PC. HSS USA L.
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Specifications

  • Cutting Direction
    Right Hand
  • Flute Type
    Helical
  • Max Taper Pin Size Wire
    #5
  • Min Taper Pin Size Wire
    #0
  • Reamer Finish Coating
    Bright
  • Reamer Material
    High Speed Steel
  • Set Includes
    (6) Taper Pin Reamers
  • Spiral Direction
    Left Hand
  • Storage Unit Material
    Plastic
  • Storage Unit Type
    Case
  • Taper Pin Size Wire
    #0, #1, #2, #3, #4, #5
  • Shank Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought