Overview
Mfr description
02058592 02058592 7/0 TO 0;7PC. HSS USA
- Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
- Straight flutes are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.
- Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.
Specifications
- Cutting DirectionRight Hand
- Flute TypeStraight
- Max Taper Pin Size Wire#0
- Min Taper Pin Size Wire#7/0
- Reamer Finish CoatingBright
- Reamer MaterialHigh Speed Steel
- Set Includes(7) Taper Pin Reamers
- Storage Unit MaterialPlastic
- Storage Unit TypeCase
- Taper Pin Size Wire#7/0, #6/0, #5/0, #4/0, #3/0, #2/0, #0
- Shank TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data