Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02077162

1/4" Head Diam, 1/4" Shank Diam, 100° Solid Carbide Countersink, 2-1/16" OAL, Straight Shank, Right Hand Cut
MI ITEM #11672150
MFR #02077162

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02077162 02077162 USA 1/4"D.E. 100D SOL
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastic and other tough-to-machine materials.

Specifications

  • Countersink Material
    Solid Carbide
  • Shank Diameter
    1/4 in
  • Overall Length
    2-1/16 in
  • Shank Type
    Straight
  • Cutting Direction
    Right Hand
  • Included Angle
    100 °
  • Head Diameter
    1/4 in
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought