Motion
02077246

Made in USA
02077246

3/8" Head Diam, 1/4" Shank Diam, 100° Solid Carbide Countersink, 2-1/8" OAL, Straight Shank, Right Hand Cut
Mi Item #11672151
MFR #02077246
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02077246

3/8" Head Diam, 1/4" Shank Diam, 100° Solid Carbide Countersink, 2-1/8" OAL, Straight Shank, Right Hand Cut
Mi Item #11672151
MFR #02077246

Mfr description
02077246 02077246 USA 3/8" 100D SOL CARB
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastic and other tough-to-machine materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Included Angle
    100 °
  • Overall Length
    2-1/8 in
  • Shank Diameter
    1/4 in

Details

  • Countersink Material
    Solid Carbide
  • Cutting Direction
    Right Hand
  • PSC Code
    5133
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)