Motion
02097772

Made in USA
02097772

3/8 x 3/8" Shank, Square Shoulder Turning Single Point Tool Bit, AR-6, Grade K68
MI ITEM #11672158
MFR #02097772
List Price$15.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02097772

3/8 x 3/8" Shank, Square Shoulder Turning Single Point Tool Bit, AR-6, Grade K68
MI ITEM #11672158
MFR #02097772

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.73/each for your price

Overview

Mfr description
02097772 02097772 AR6 3/8 SQ. GRD. K68 C
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Boring; Chamfering; Turning
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    AR-6
  • Manufacturer Grade
    K68
  • Nose Radius
    1/64 in
  • Overall Length
    2-1/2 in
  • Shank Height
    3/8 in
  • Shank Width
    3/8 in
  • Tip Material
    Carbide
  • Tip Material Grade
    K68
  • Tool Bit Style Code
    AR
  • Tool Bit Type
    Square Shoulder Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought