Motion
02097848

Made in USA
02097848

5/16 x 5/16" Shank, Square Shoulder Turning Single Point Tool Bit, AL-5, Grade K68
MI ITEM #11672165
MFR #02097848
List Price$13.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02097848

5/16 x 5/16" Shank, Square Shoulder Turning Single Point Tool Bit, AL-5, Grade K68
MI ITEM #11672165
MFR #02097848

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.10/each for your price

Overview

Mfr description
02097848 02097848 AL5 5/16 SQ. GRD. K68
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Boring; Chamfering; Turning
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    AL-5
  • Manufacturer Grade
    K68
  • Nose Radius
    1/64 in
  • Overall Length
    2-1/4 in
  • Shank Height
    5/16 in
  • Shank Width
    5/16 in
  • Tip Material
    Carbide
  • Tip Material Grade
    K68
  • Tool Bit Style Code
    AL
  • Tool Bit Type
    Square Shoulder Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought