Motion
02097863

Made in USA
02097863

7/16 x 7/16" Shank, Square Shoulder Turning Single Point Tool Bit, AL-7, Grade K68
MI ITEM #11672167
MFR #02097863
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02097863

7/16 x 7/16" Shank, Square Shoulder Turning Single Point Tool Bit, AL-7, Grade K68
MI ITEM #11672167
MFR #02097863

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02097863 02097863 AL7 7/16 SQ. GRD. K68
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Boring; Chamfering; Turning
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    AL-7
  • Manufacturer Grade
    K68
  • Nose Radius
    1/32 in
  • Overall Length
    3 in
  • Shank Height
    7/16 in
  • Shank Width
    7/16 in
  • Tip Material
    Carbide
  • Tip Material Grade
    K68
  • Tool Bit Style Code
    AL
  • Tool Bit Type
    Square Shoulder Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought