Motion
02097996

Made in USA
02097996

1/4 x 1/4" Shank, Lead Angle Turning Single Point Tool Bit, BL-4, Grade K68
Mi Item #11672180
MFR #02097996
Price$15.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02097996

1/4 x 1/4" Shank, Lead Angle Turning Single Point Tool Bit, BL-4, Grade K68
Mi Item #11672180
MFR #02097996

Mfr description
02097996 02097996 BL4 1/4 SQ. GRD. K68 C
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.43/each

Specifications

Dimensions

  • Nose Radius
    1/64 in
  • Overall Length
    2 in
  • Shank Height
    1/4 in
  • Shank Width
    1/4 in

Details

  • Cutting Application
    Boring; Chamfering; Interrupted Cuts; Turning
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    BL-4
  • Manufacturer Grade
    K68
  • Tip Material
    Carbide
  • Tip Material Grade
    K68
  • Tool Bit Style Code
    BL
  • Tool Bit Type
    Lead Angle Turning
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)