Motion
02098135

Made in USA
02098135

3/4 x 3/4" Shank, Square Nose Single Point Tool Bit, C-12, Grade K68
MI ITEM #11672194
MFR #02098135
List Price$34.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02098135

3/4 x 3/4" Shank, Square Nose Single Point Tool Bit, C-12, Grade K68
MI ITEM #11672194
MFR #02098135

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.43/each for your price

Overview

Mfr description
02098135 02098135 C12 3/4 SQ. GRD. K68 C
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Chamfering; Facing; Forming; Turning
  • Cutting Direction
    Neutral
  • Industry Standard Number
    C-12
  • Manufacturer Grade
    K68
  • Overall Length
    4-1/2 in
  • Shank Height
    3/4 in
  • Shank Width
    3/4 in
  • Tip Material
    Carbide
  • Tip Material Grade
    K68
  • Tool Bit Style Code
    C
  • Tool Bit Type
    Square Nose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought