Motion
02098143

Made in USA
02098143

1 x 1" Shank, Square Nose Single Point Tool Bit, C-16, Grade K68
Mi Item #11672195
MFR #02098143
Price$78.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02098143

1 x 1" Shank, Square Nose Single Point Tool Bit, C-16, Grade K68
Mi Item #11672195
MFR #02098143

Mfr description
02098143 02098143 C16 1" SQ. GRD. K68 CA
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.03/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Shank Height
    1 in
  • Shank Width
    1 in

Details

  • Cutting Application
    Chamfering; Facing; Forming; Turning
  • Cutting Direction
    Neutral
  • Industry Standard Number
    C-16
  • Manufacturer Grade
    K68
  • Tip Material
    Carbide
  • Tip Material Grade
    K68
  • Tool Bit Style Code
    C
  • Tool Bit Type
    Square Nose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)