Motion
02098192

Made in USA
02098192

3/8 x 3/8" Shank, Pointed Nose Single Point Tool Bit, D-6, Grade K68
Mi Item #11672198
MFR #02098192
Price$14.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02098192

3/8 x 3/8" Shank, Pointed Nose Single Point Tool Bit, D-6, Grade K68
Mi Item #11672198
MFR #02098192

Mfr description
02098192 02098192 D6 3/8 SQ. GRD. K68 CA
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.08/each

Specifications

Dimensions

  • Included Angle
    80 °
  • Nose Radius
    1/64 in
  • Overall Length
    2-1/2 in
  • Shank Height
    3/8 in
  • Shank Width
    3/8 in

Details

  • Cutting Application
    Boring; OD & ID Chamfering; Undercutting
  • Cutting Direction
    Neutral
  • Industry Standard Number
    D-6
  • Manufacturer Grade
    K68
  • Tip Material
    Carbide
  • Tip Material Grade
    K68
  • Tool Bit Style Code
    D
  • Tool Bit Type
    Pointed Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)