Motion
02098218

Made in USA
02098218

1/2 x 1/2" Shank, Pointed Nose Single Point Tool Bit, D-8, Grade K68
MI ITEM #11672200
MFR #02098218
Price$17.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02098218

1/2 x 1/2" Shank, Pointed Nose Single Point Tool Bit, D-8, Grade K68
MI ITEM #11672200
MFR #02098218

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.00/each

Specifications

Dimensions

  • Included Angle
    80 °
  • Nose Radius
    1/32 in
  • Overall Length
    3-1/2 in
  • Shank Height
    1/2 in
  • Shank Width
    1/2 in

Details

  • Cutting Application
    Boring; OD & ID Chamfering; Undercutting
  • Cutting Direction
    Neutral
  • Industry Standard Number
    D-8
  • Manufacturer Grade
    K68
  • Tip Material
    Carbide
  • Tip Material Grade
    K68
  • Tool Bit Style Code
    D
  • Tool Bit Type
    Pointed Nose

Overview

Mfr description
02098218 02098218 D8 1/2 SQ. GRD. K68 CA
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought