Motion
02098242

Made in USA
02098242

1 x 1" Shank, Pointed Nose Single Point Tool Bit, D-16, Grade K68
MI ITEM #11672203
MFR #02098242
List Price$53.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02098242

1 x 1" Shank, Pointed Nose Single Point Tool Bit, D-16, Grade K68
MI ITEM #11672203
MFR #02098242

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$53.98/each for your price

Overview

Mfr description
02098242 02098242 D16 1" SQ. GRD. K68 CA
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Boring; OD & ID Chamfering; Undercutting
  • Cutting Direction
    Neutral
  • Included Angle
    80 °
  • Industry Standard Number
    D-16
  • Manufacturer Grade
    K68
  • Nose Radius
    1/32 in
  • Overall Length
    6 in
  • Shank Height
    1 in
  • Shank Width
    1 in
  • Tip Material
    Carbide
  • Tip Material Grade
    K68
  • Tool Bit Style Code
    D
  • Tool Bit Type
    Pointed Nose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought