Motion
02098275

Made in USA
02098275

3/8 x 3/8" Shank, Threading Single Point Tool Bit, E-6, Grade K68
MI ITEM #11672206
MFR #02098275
List Price$13.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02098275

3/8 x 3/8" Shank, Threading Single Point Tool Bit, E-6, Grade K68
MI ITEM #11672206
MFR #02098275

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.75/each for your price

Overview

Mfr description
02098275 02098275 E6 3/8 SQ. GRD. K68 CA
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Chamfering; Threading; Undercutting; V-Grooving
  • Cutting Direction
    Neutral
  • Included Angle
    60 °
  • Industry Standard Number
    E-6
  • Manufacturer Grade
    K68
  • Overall Length
    2-1/2 in
  • Shank Height
    3/8 in
  • Shank Width
    3/8 in
  • Tip Material
    Carbide
  • Tip Material Grade
    K68
  • Tool Bit Style Code
    E
  • Tool Bit Type
    Threading

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought