Motion
02098291

Made in USA
02098291

1/2 x 1/2" Shank, Threading Single Point Tool Bit, E-8, Grade K68
Mi Item #11672208
MFR #02098291
Price$16.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02098291

1/2 x 1/2" Shank, Threading Single Point Tool Bit, E-8, Grade K68
Mi Item #11672208
MFR #02098291

Mfr description
02098291 02098291 E8 1/2 SQ. GRD. K68 CA
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.95/each

Specifications

Dimensions

  • Included Angle
    60 °
  • Overall Length
    3-1/2 in
  • Shank Height
    1/2 in
  • Shank Width
    1/2 in

Details

  • Cutting Application
    Chamfering; Threading; Undercutting; V-Grooving
  • Cutting Direction
    Neutral
  • Industry Standard Number
    E-8
  • Manufacturer Grade
    K68
  • Tip Material
    Carbide
  • Tip Material Grade
    K68
  • Tool Bit Style Code
    E
  • Tool Bit Type
    Threading
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)