Motion
02098341

Made in USA
02098341

3/8 x 3/8" Shank, Offset Threading Single Point Tool Bit, ER-6, Grade K68
Mi Item #11672212
MFR #02098341
Price$19.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02098341

3/8 x 3/8" Shank, Offset Threading Single Point Tool Bit, ER-6, Grade K68
Mi Item #11672212
MFR #02098341

Mfr description
02098341 02098341 ER6 3/8 SQ. GRD. K68 C
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.05/each

Specifications

Dimensions

  • Included Angle
    60 °
  • Overall Length
    2-1/2 in
  • Shank Height
    3/8 in
  • Shank Width
    3/8 in
  • Tip Thickness
    3/32 in

Details

  • Cutting Application
    Threading & V-Grooving to Shoulder
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    ER-6
  • Manufacturer Grade
    K68
  • Tip Material
    Carbide
  • Tip Material Grade
    K68
  • Tool Bit Style Code
    ER
  • Tool Bit Type
    Offset Threading
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)