Motion
02098358

Made in USA
02098358

1/2 x 1/2" Shank, Offset Threading Single Point Tool Bit, ER-8, Grade K68
Mi Item #11672213
MFR #02098358
Price$29.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02098358

1/2 x 1/2" Shank, Offset Threading Single Point Tool Bit, ER-8, Grade K68
Mi Item #11672213
MFR #02098358

Mfr description
02098358 02098358 ER8 1/2 SQ. GRD. K68 C
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.35/each

Specifications

Dimensions

  • Included Angle
    60 °
  • Overall Length
    3-1/2 in
  • Shank Height
    1/2 in
  • Shank Width
    1/2 in
  • Tip Thickness
    1/8 in

Details

  • Cutting Application
    Threading & V-Grooving to Shoulder
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    ER-8
  • Manufacturer Grade
    K68
  • Tip Material
    Carbide
  • Tip Material Grade
    K68
  • Tool Bit Style Code
    ER
  • Tool Bit Type
    Offset Threading
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)