Motion
02098374

Made in USA
02098374

3/4 x 3/4" Shank, Offset Threading Single Point Tool Bit, ER-12, Grade K68
Mi Item #11672215
MFR #02098374
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02098374

3/4 x 3/4" Shank, Offset Threading Single Point Tool Bit, ER-12, Grade K68
Mi Item #11672215
MFR #02098374

Mfr description
02098374 02098374 ER12 3/4 SQ. GRD. K68
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Included Angle
    60 °
  • Overall Length
    4-1/2 in
  • Shank Height
    3/4 in
  • Shank Width
    3/4 in
  • Tip Thickness
    5/32 in

Details

  • Cutting Application
    Threading & V-Grooving to Shoulder
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    ER-12
  • Manufacturer Grade
    K68
  • Tip Material
    Carbide
  • Tip Material Grade
    K68
  • Tool Bit Style Code
    ER
  • Tool Bit Type
    Offset Threading
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)